Cstr, Stnls Ho Kgp Swvl, Gry TPR, 240 lb, Tl

  • Mfr # P15SX-RP060D-H-TB

  • Zoro # G0249199


product price:  $42.59
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Caster Mounting Type
Hollow Kingpin
Wheel Hardness Rating
85-95 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P15SX-RP060D-H-TB
Zoro #
G0249199
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-5/16 in
Wheel Width
1-1/4 in
Swivel Radius
4-5/8 in

Details

Item
Swivel Caster With Total-Lock
Caster Sub-Type
Swivel
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Caster Mounting Type
Hollow Kingpin
Wheel Hardness Rating
85-95 Shore A
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
System of Measurement
Inch
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Frame Finish
Stainless Steel
Includes
Total-Lock
Tread
Standard
Caster Brake Included
Yes
Tread Color
Gray
Extended Lead
No
Load Capacity
240 lb
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P15X Series
Load Rating Range
Light Duty
ESD Conductive
No
Swivel Raceway Type
Double Ball
Wheel Bearing Type
Delrin
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Stnls Ho Kgp Swvl,Gry TPR,240 lb,Tl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.