Shop PEGASUS

Cstr, Twn Whl Plym Plt Svl, Urhn, 220 lb, Tl

  • Mfr # P18S-UP100K-P-TB
  • Zoro # G0249582

product price: 
$
30.49
/ea

Key Features

Standards
RoHS, ICWM
Frame Finish
Natural Light Gray
Mounting Bolt Dia.
M7
Caster Brake Included
Yes
Caster Brake Type
Total Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P18S-UP100K-P-TB
Zoro #
G0249582
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
M7
Wheel Width
70 mm
Overall Height
130 mm
Wheel Dia.
100 mm
Swivel Radius
79 mm
Mounting Plate Size
63 mm x 96 mm
Mounting Plate Thickness
0.010 in

Details

Item
Cstr,Twn Whl Plym Plt Svl,Urhn,220 lb,Tl
Standards
RoHS, ICWM
Frame Finish
Natural Light Gray
Caster Brake Included
Yes
Caster Brake Type
Total Lock
Core Color
White
Tread
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Includes
Total-Lock
Outside Bolt Hole Spacing
78 mm x 45 mm
Inside Bolt Hole Spacing
72 mm x 45 mm
System of Measurement
Inch
Caster Mounting Type
Plate
Caster Sub-Type
Swivel
Number of Wheels
2
Non-Marking
Yes
Tread Color
Black
Extended Lead
No
Caster Frame Material
Nylon
Load Rating Range
Light Duty
Series
P18 Series
ESD Conductive
No
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
220 lb
Wheel Core Material
Polypropylene
Number of Mounting Holes
4
Tread Shape
Standard
Swivel Raceway Type
Precision Ball
Wheel Hardness Rating
50-60 Shore D
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Precision Ball
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Twn Whl Plym Plt Svl,Urhn,220 lb,Tl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.