Zoro Homepage

Cstr, Swivel Plate, Gray Urethane, 440 lb.

  • Mfr # P13S-UP050D-14

  • Zoro # G0247360


product price: $22.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P13S-UP050D-14
Zoro #
G0247360
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1-7/16 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.157 in
Mounting Bolt Dia.
5/16 in
Overall Height
6-1/4 in
Swivel Radius
3-13/16 in

Description

Cstr,Swivel Plate,Gray Urethane,440 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.