Cstr, Swivl Plte, Blck Polypropyln, 300 lb.

  • Mfr # P12S-PB050D-P3
  • Zoro # G0241191
product price: 
$
15.39
/ea

Key Features

Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Mounting Bolt Dia.
5/16 in
Tread Color
Black
Wheel Width
1-1/4 in
Caster Mounting Type
Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P12S-PB050D-P3
Zoro #
G0241191
UPC #
-
Country of Origin
China
Item
Cstr,Swivl Plte,Blck Polypropyln,300 lb.
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Tread Color
Black
Caster Mounting Type
Plate
Tread
Standard
Non-Marking
Yes
Frame Finish
Zinc Plated
System of Measurement
Inch
Caster Brake Type
No Brake Included
Caster Brake Included
No
Number of Wheels
1
Replacement Wheel
Mfr. No. P-PB-050x013/038D
Caster Sub-Type
Swivel
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM, NSF
Inside Bolt Hole Spacing
3 in x 3 in
Core Color
Black
Extended Lead
No
Caster Frame Material
Steel
Number of Mounting Holes
4
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Load Capacity
300 lb
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Series
P12 Series
ESD Conductive
No
Load Rating Range
Light Duty
Wheel Bearing Type
Delrin
Wheel Hardness Rating
60-70 Shore D
Wheel/Tread Material
Polypropylene
Operating Temperature Range
-20 Degrees To 180 Degrees F

Dimensions

Wheel Dia.
5 in
Mounting Bolt Dia.
5/16 in
Wheel Width
1-1/4 in
Overall Height
6-3/16 in
Swivel Radius
4 in
Mounting Plate Size
3-3/4 in x 4-3/8 in
Mounting Plate Thickness
0.118 in

Description

Cstr,Swivl Plte,Blck Polypropyln,300 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.