Shop PEGASUS

Cstr, Swivl Plte, Blck Polypropyln, 300 lb.

  • Mfr # P12S-PB060D-P3
  • Zoro # G0241304

product price: 
$
17.15
/ea

Key Features

Caster Brake Included
No
Mounting Bolt Dia.
5/16 in
Caster Brake Type
No Brake Included
System of Measurement
Inch
Core Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P12S-PB060D-P3
Zoro #
G0241304
UPC #
-
Country of Origin
China
Item
Cstr,Swivl Plte,Blck Polypropyln,300 lb.
Caster Brake Included
No
Caster Brake Type
No Brake Included
System of Measurement
Inch
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Standards
RoHS, ICWM, NSF
Caster Sub-Type
Swivel
Inside Bolt Hole Spacing
3 in x 3 in
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Tread
Standard
Replacement Wheel
Mfr. No. P-PB-060x013/038D
Tread Color
Black
Application
Retail, Industrial, Commercial, Corrosion Resistance
Frame Finish
Zinc Plated
Caster Mounting Type
Plate
Caster Frame Material
Steel
Extended Lead
No
Series
P12 Series
Tread Shape
Standard
Wheel Core Material
Polypropylene
Load Rating Range
Light Duty
Number of Mounting Holes
4
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Load Capacity
300 lb
ESD Conductive
No
Wheel Hardness Rating
60-70 Shore D
Wheel Bearing Type
Delrin
Wheel/Tread Material
Polypropylene
Operating Temperature Range
-20 Degrees To 180 Degrees F

Dimensions

Mounting Bolt Dia.
5/16 in
Overall Height
7-1/4 in
Wheel Dia.
6 in
Wheel Width
1-1/4 in
Swivel Radius
4-1/2 in
Mounting Plate Thickness
0.118 in
Mounting Plate Size
3-3/4 in x 4-3/8 in

Description

Cstr,Swivl Plte,Blck Polypropyln,300 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.