Cstr, Swivl Stem, Black Neoprne, 125 lb., TL

  • Mfr # P7S-SRP020K-ST3-TB

  • Zoro # G0237859


product price:  $12.39
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Crowned
Wheel Width
1 in
Application
Retail, Industrial, Commercial
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P7S-SRP020K-ST3-TB
Zoro #
G0237859
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Stem Length
1 in
Stem Dia.
3/8 in
Overall Height
2-13/16 in
Wheel Dia.
2 in
Swivel Radius
1-15/16 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Threaded Stem
Tread Shape
Crowned
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Wheel Bearings
Precision Ball
Caster Product Group
Swivel Caster With Total-Lock
Tread
Standard
Caster Brake Included
Yes
Caster Wheel/Tread Material
Neoprene
Includes
Thread Guards, Total-Lock
Caster Temp. Range
-20 Degrees To 180 Degrees F
Frame Finish
Chrome Plated
Caster Mounting Type
Threaded Stem
System of Measurement
Inch
Caster Raceway
Double Ball
Standards
RoHS, ICWM
Caster Load Rating Range
Light Duty
Core Color
Black
Caster Sub-Type
Swivel
Tread Color
Black
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
Load Capacity
125 lb
Wheel/Tread Hardness
70 Shore A
Series
P7 Series
Includes Thread Guards
Yes
Wheel Core Material
Polypropylene
ESD Conductive
No
Caster Break Type
Total Lock
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances

Description

Cstr,Swivl Stem,Black Neoprne,125 lb.,TL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.