Shop PEGASUS

Cstr, Swivl Stem, Blck Polypropyln, 300 lb.

  • Mfr # P12S-PB050D-Q
  • Zoro # G0245391

product price: 
$
18.39
/ea

Key Features

Caster Stem Type
Square Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P12S-PB050D-Q
Zoro #
G0245391
UPC #
-
Country of Origin
China
Item
Cstr,Swivl Stem,Blck Polypropyln,300 lb.
Caster Stem Type
Square Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Load Rating Range
Light Duty
Frame Finish
Zinc Plated
Tread
Standard
Caster Mounting Type
Octagon Stem
Caster Product Group
Swivel Caster
Core Color
Black
Caster Brake Included
No
System of Measurement
Inch
Caster Wheel Bearings
Delrin
Standards
RoHS, ICWM, NSF
Caster Sub-Type
Swivel
Tread Color
Black
Caster Raceway
Double Ball
Caster Temp. Range
-20 Degrees To 180 Degrees F
Replacement Wheel
Mfr. No. P-PB-050x013/038D
Caster Wheel/Tread Material
Polypropylene
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
300 lb
Series
P12 Series
Wheel/Tread Hardness
60-70 Shore D
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included

Description

Cstr,Swivl Stem,Blck Polypropyln,300 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.