Zoro Homepage

Cstr, Swivl Stem, Blue Gray Rubber, 125 lb.

  • Mfr # P6S-GP030K-SG1

  • Zoro # G0237509


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
7/8 in
Application
Retail, Industrial, Commercial
Stem Length
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6S-GP030K-SG1
Zoro #
G0237509
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
7/8 in
Stem Length
1-7/16 in
Overall Height
4 in
Stem Dia.
7/16 in
Wheel Dia.
3 in
Swivel Radius
2-7/8 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Precision Ball
Caster Mounting Type
Grip Ring Stem
Caster Load Rating Range
Light Duty
System of Measurement
Inch
Standards
RoHS, ICWM
Caster Sub-Type
Swivel
Core Color
Gray
Tread Color
Gray
Caster Raceway
Double Ball
Tread
Standard
Caster Brake Included
No
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel/Tread Material
Solid Rubber
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
125 lb
ESD Conductive
No
Series
P6 Series
Swivel Raceway Type
Double Ball
Includes Thread Guards
Yes
Caster Break Type
No Brake Included
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
85 Shore A
Wheel Core Material
Polypropylene

Description

Cstr,Swivl Stem,Blue Gray Rubber,125 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.