Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cstr, Swivl Stem, Gray Surelastic, 250 lb.

  • Mfr # P12S-PRP035B-ST1

  • Zoro # G0242975


product price: $13.15
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP035B-ST1
Zoro #
G0242975
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Wheel Dia.
3-1/2 in
Caster Thread Size
1/2"-13
Overall Height
4-9/16 in
Stem Dia.
1/2 in
Swivel Radius
3 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Standards
RoHS, ICWM, NSF
Caster Load Rating Range
Light Duty
Tread Color
Gray
System of Measurement
Inch
Caster Brake Included
No
Caster Product Group
Swivel Caster
Tread
Standard
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No. P-PRP-035x013/038B
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Thermoplastic Rubber
Core Color
Gray
Caster Mounting Type
Threaded Stem
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel Bearings
Annular Ball
Frame Finish
Zinc Plated
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
250 lb
Wheel/Tread Hardness
85-95 Shore A
Series
P12 Series
Caster Break Type
No Brake Included
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
ESD Conductive
No
Includes Thread Guards
No
Wheel Core Material
Polypropylene

Description

Cstr,Swivl Stem,Gray Surelastic,250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.