Shop BEVCO
See all product information
Create Account
Casters resist rolling when chair is occ
- Mfr # RBCS
- Zoro # G823559010
product price:Â
$
129.99
/pk of 5, $26.00/ea
Free Shipping & Returns
Key Features
Compatible Wheel Manufacturer Model Number
3850S/5
Number of Wheels
2
Features
Reverse Braking
Wheel Dia.
2 in
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBCS
- Zoro #
- G823559010
- UPC #
- -
- Country of Origin
- Germany
- Item
- Stem Caster
- Compatible Wheel Manufacturer Model Number
- 3850S/5
- Number of Wheels
- 2
- Features
- Reverse Braking
- Frame Color
- Black
- Load Capacity - Maximum
- 300 lb
- Caster Brake Type
- Compression Brake
- System of Measurement
- Inch
- Core Color
- Black
- Wheel/Tread Color
- Black
- For Surface Type
- Hard Floor
- Compatible Brand
- Bevco
Dimensions
- Wheel Dia.
- 2 in
- Stem Dia.
- 7/16 in
- Overall Height
- 3 1/8 in
- Mounting Height
- 2 in
- Stem Diameter - Minimum
- 7/16 in
- Stem Length
- 7/8 in
- Wheel Width
- 1 3/4 in
- Fits Chest Size
- Reverse Braking
Description
Stem Caster, 2 in Wheel Dia., 1 3/4 in Wheel Width, Nylon Wheel/Tread Material, 2 in Mounting Height, Plain, Nylon Caster Frame Material, No Non-Marking, 2 Number of Wheels, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.