Zoro Homepage

Cstr, Swl, Kngpnls Shck Absb, Urthn, 2000 lb

  • Mfr # P28S-UY080K-16

  • Zoro # G0252489


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Shock-Absorber Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28S-UY080K-16
Zoro #
G0252489
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Overall Height
11-7/8 in
Swivel Radius
8-7/8 in

Description

Cstr,Swl,Kngpnls Shck Absb,Urthn,2000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.