Cstr, Swvl, Hollow Kingpn, Gray TPR, 220 lb.

  • Mfr # P12S-PRP050D-H

  • Zoro # G0239049


product price: $8.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Wheel Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP050D-H
Zoro #
G0239049
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
Overall Height
6-1/16 in
Swivel Radius
4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Wheel Bearing Type
Plain
Wheel Hardness Rating
85-95 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-RP-050x013/038G
Standards
RoHS, ICWM, NSF
Tread Color
Gray
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Tread
Standard
Extended Lead
No
Load Capacity
220 lb
Load Rating Range
Light Duty
Series
P12 Series
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
ESD Conductive
No
Wheel Core Material
Polypropylene
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Swvl,Hollow Kingpn,Gray TPR,220 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.