Zoro Homepage

Cstr, Swvl Plat, Ruber, 175 lb, Thrd Grd, Bk

  • Mfr # P12HS-R030K-12-SB

  • Zoro # G0246703


product price: $16.25
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Strap Type Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12HS-R030K-12-SB
Zoro #
G0246703
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
5/16 in
Overall Height
3-3/4 in
Swivel Radius
2-11/16 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Strap Type Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70-85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial
Tread Color
Black
Frame Finish
Zinc Plated
Includes
Pinch Type Brake
Tread
Standard
Caster Brake Included
Yes
Extended Lead
No
ESD Conductive
No
Wheel Core Material
Hard Rubber
Load Capacity
175 lb
Series
P12H Series
Includes Thread Guards
Yes
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Load Rating Range
Light Duty
Swivel Raceway Type
Double Ball
Operating Temperature Range
-20 Degrees To 125 Degrees F

Description

Cstr,Swvl Plat,Ruber,175 lb,Thrd Grd,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.