Zoro Homepage

Cstr, Swvl Plate, Yllw Urethane, 1250 lb.

  • Mfr # P21S-UY080R-14

  • Zoro # G0250492


product price: $36.65
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-UY080R-14
Zoro #
G0250492
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2 in
Swivel Radius
6-5/8 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-UY-080x020/050R
Tread
Standard
Caster Brake Included
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
Yellow
Frame Finish
Zinc Plated
Extended Lead
No
Wheel Core Material
Cast Iron
Load Capacity
1250 lb
ESD Conductive
No
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Medium Duty
Swivel Raceway Type
Double Ball
Series
P21 Series
Accessories
Optional: P-DL21-14 (Directional Lock)
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Swvl Plate,Yllw Urethane,1250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.