Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cstr, Swvl Plte, Blue Gray Rubr, 175 lb., TL

  • Mfr # P6S-GP050K-P-TB

  • Zoro # G0237533


product price: $17.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Total Lock
Wheel Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6S-GP050K-P-TB
Zoro #
G0237533
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
15/16 in
Mounting Plate Size
2-3/8 in x 2-3/8 in
Mounting Plate Thickness
0.10 in
Mounting Bolt Dia.
1/4 in
Overall Height
6 in
Swivel Radius
3-7/8 in

Details

Item
Swivel Caster With Total-Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-7/8 in x 1-7/8 in
Inside Bolt Hole Spacing
1-1/2 in x 1-1/2 in
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Tread Color
Gray
Includes
Total-Lock
Standards
RoHS, ICWM
Tread
Standard
Caster Brake Included
Yes
Extended Lead
No
Includes Thread Guards
Yes
Load Rating Range
Light Duty
Load Capacity
175 lb
Series
P6 Series
ESD Conductive
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Swvl Plte,Blue Gray Rubr,175 lb.,TL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.