Zoro Homepage

Cstr, Swvl Stem, Blk Polyprpyl, 230 lb., Brk

  • Mfr # P12S-PB035B-SX1-WB

  • Zoro # G0243930


product price: $16.89
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PB035B-SX1-WB
Zoro #
G0243930
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2-1/2 in
Stem Dia.
3/4 in - 7/8 in
Wheel Dia.
3-1/2 in
Overall Height
4-9/16 in
Swivel Radius
3 in

Details

Item
Swivel Expanding Stem Caster With Brake
Caster Stem Type
Expandable Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Raceway
Double Ball
Caster Load Rating Range
Light Duty
Tread Color
Black
Frame Finish
Zinc Plated
Standards
RoHS, ICWM, NSF
Includes
Strap Type Brake
Caster Wheel Bearings
Annular Ball
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Sub-Type
Swivel
Core Color
Black
Caster Wheel/Tread Material
Polypropylene
Caster Product Group
Swivel Caster With Brake
Replacement Wheel
Mfr. No. P-PB-035x013/038B
Caster Brake Included
Yes
System of Measurement
Inch
Caster Mounting Type
Expanding Stem
Tread
Standard
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
230 lb
ESD Conductive
No
Series
P12 Series
Caster Break Type
Strap Type Brake
Wheel/Tread Hardness
60-70 Shore D
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Wheel Core Material
Polypropylene

Description

Cstr,Swvl Stem,Blk Polyprpyl,230 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.