Zoro Homepage

Cstr, Swvl Stem, Blk Polyprpyl, 300 lb., Brk

  • Mfr # P12S-PB060D-SX1-WB

  • Zoro # G0244113


product price: $22.69
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PB060D-SX1-WB
Zoro #
G0244113
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2-1/2 in
Wheel Dia.
6 in
Overall Height
7-1/8 in
Stem Dia.
3/4 in - 7/8 in
Swivel Radius
4-1/2 in

Details

Item
Swivel Expanding Stem Caster With Brake
Caster Stem Type
Expandable Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Includes
Strap Type Brake
Caster Wheel/Tread Material
Polypropylene
Caster Product Group
Swivel Caster With Brake
Caster Mounting Type
Expanding Stem
Standards
RoHS, ICWM, NSF
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. P-PB-060x013/038D
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Wheel Bearings
Delrin
Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Load Rating Range
Light Duty
Frame Finish
Zinc Plated
Caster Raceway
Double Ball
Tread
Standard
Core Color
Black
Tread Color
Black
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
300 lb
Includes Thread Guards
No
Caster Break Type
Strap Type Brake
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P12 Series
Wheel/Tread Hardness
60-70 Shore D

Description

Cstr,Swvl Stem,Blk Polyprpyl,300 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.