Cstr, Swvl Stem, Cond Surlastc, 300 lb., Brk

  • Mfr # P12S-PRP040B-SX1-EL-WB

  • Zoro # G0244454


product price: $36.99
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP040B-SX1-EL-WB
Zoro #
G0244454
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2-1/2 in
Stem Dia.
3/4 in - 7/8 in
Wheel Dia.
4 in
Overall Height
5 in
Swivel Radius
3-1/4 in

Details

Item
Swivel Expanding Stem Caster With Brake
Caster Stem Type
Expandable Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Tread Color
Gray
Standards
RoHS, ICWM, NSF
Caster Load Rating Range
Light Duty
Caster Temp. Range
-4 Degrees To 140 Degrees F
Includes
Strap Type Brake, Electrically Conductive Tread
Caster Mounting Type
Expanding Stem
Caster Brake Included
Yes
Core Color
Gray
Replacement Wheel
Mfr. No. P-PRP-040x013/038B-EL
Caster Wheel Bearings
Annular Ball
Caster Wheel/Tread Material
Thermoplastic Rubber
System of Measurement
Inch
Tread
Standard
Caster Raceway
Double Ball
Frame Finish
Zinc Plated
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
300 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
ESD Conductive
Yes
Series
P12 Series
Wheel/Tread Hardness
85-95 Shore A
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Caster Break Type
Strap Type Brake

Description

Cstr,Swvl Stem,Cond Surlastc,300 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.