Zoro Homepage

Cstr, Swvl Stem, Gray Surlastc, 300 lb., Brk

  • Mfr # P12S-PRP040B-SP-WB

  • Zoro # G0245075


product price: $23.29
/ea

Key Features

Caster Stem Type
Pipe Thread Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP040B-SP-WB
Zoro #
G0245075
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1/2 in
Wheel Dia.
4 in
Caster Thread Size
14 Threads Per Inch
Overall Height
5 in
Stem Dia.
3/4 in
Swivel Radius
3-1/4 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Pipe Thread Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Tread Color
Gray
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Load Rating Range
Light Duty
Standards
RoHS, ICWM, NSF
Caster Mounting Type
Pipe Threaded Stem
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. P-PRP-040x013/038B
Includes
Strap Type Brake
Tread
Standard
Caster Sub-Type
Swivel
Core Color
Gray
Caster Brake Included
Yes
System of Measurement
Inch
Caster Product Group
Swivel Caster With Brake
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel Bearings
Annular Ball
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
300 lb
Series
P12 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Caster Break Type
Strap Type Brake
Wheel/Tread Hardness
85-95 Shore A
Includes Thread Guards
No
ESD Conductive
No

Description

Cstr,Swvl Stem,Gray Surlastc,300 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.