Zoro Homepage

Cstr, Swvl Stem, Gray TPR, 240 lb, Thrd Grd

  • Mfr # P12HS-RP040G-ST1

  • Zoro # G0247211


product price: $11.65
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12HS-RP040G-ST1
Zoro #
G0247211
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Stem Dia.
1/2 in
Wheel Dia.
4 in
Overall Height
4-9/16 in
Caster Thread Size
1/2"-13
Swivel Radius
3-5/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Brake Included
No
Tread
Standard
Caster Wheel Bearings
Plain
Caster Sub-Type
Swivel
Caster Mounting Type
Threaded Stem
Caster Wheel/Tread Material
Thermoplastic Rubber
System of Measurement
Inch
Frame Finish
Zinc Plated
Caster Raceway
Double Ball
Standards
RoHS, ICWM
Tread Color
Gray
Caster Temp. Range
-4 Degrees To 140 Degrees F
Core Color
Gray
Caster Load Rating Range
Light Duty
Caster Product Group
Swivel Caster
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
240 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Caster Break Type
No Brake Included
ESD Conductive
No
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
85-95 Shore A
Series
P12H Series
Swivel Raceway Type
Double Ball

Description

Cstr,Swvl Stem,Gray TPR,240 lb,Thrd Grd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.