Cstr, Swvl Stem, Gray TPR Rubr, 120 lb., Brk

  • Mfr # P5S-RP030G-ST3-SB

  • Zoro # G0236842


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5S-RP030G-ST3-SB
Zoro #
G0236842
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1 in
Overall Height
3-1/2 in
Stem Dia.
3/8 in
Wheel Dia.
3 in
Caster Thread Size
3/8"-16
Swivel Radius
2-5/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
System of Measurement
Inch
Frame Finish
Zinc Plated
Caster Brake Included
Yes
Core Color
Gray
Caster Product Group
Swivel Caster With Brake
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Mounting Type
Threaded Stem
Caster Wheel Bearings
Plain
Includes
Pinch Type Brake
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Raceway
Double Ball
Caster Sub-Type
Swivel
Standards
RoHS, ICWM
Tread Color
Gray
Tread
Standard
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
120 lb
Wheel Core Material
Polypropylene
Caster Break Type
Pinch Type
Swivel Raceway Type
Double Ball
Series
P5 Series
Includes Thread Guards
No
Wheel/Tread Hardness
85-95 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No

Description

Cstr,Swvl Stem,Gray TPR Rubr,120 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.