Zoro Homepage

Cstr, Swvl Stem, Gray Urethane, 250 lb., Brk

  • Mfr # P12S-UP035B-SX1-WB

  • Zoro # G0244061


product price: $17.95
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-UP035B-SX1-WB
Zoro #
G0244061
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2-1/2 in
Wheel Dia.
3-1/2 in
Stem Dia.
3/4 in - 7/8 in
Overall Height
4-9/16 in
Swivel Radius
3 in

Details

Item
Swivel Expanding Stem Caster With Brake
Caster Stem Type
Expandable Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Raceway
Double Ball
Standards
RoHS, ICWM, NSF
Caster Temp. Range
-15 Degrees To 160 Degrees F
System of Measurement
Inch
Caster Mounting Type
Expanding Stem
Caster Sub-Type
Swivel
Tread
Standard
Frame Finish
Zinc Plated
Includes
Strap Type Brake
Caster Load Rating Range
Light Duty
Replacement Wheel
Mfr. No. P-UP-035x013/038B
Caster Brake Included
Yes
Tread Color
Gray
Caster Wheel Bearings
Annular Ball
Core Color
Gray
Caster Wheel/Tread Material
Polyurethane
Caster Product Group
Swivel Caster With Brake
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
325 lb
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P12 Series
ESD Conductive
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
50-60 Shore D
Caster Break Type
Strap Type Brake

Description

Cstr,Swvl Stem,Gray Urethane,250 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.