Ctr, Stnls Stl Swvl Plt, Phnolc, 220 lb., Bk

  • Mfr # P12SX-HRP040G-12-SB

  • Zoro # G0247290


product price:  $67.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Hi-Temp Phenolic
Caster Brake Type
Pinch Style
Wheel Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P12SX-HRP040G-12-SB
Zoro #
G0247290
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
5/16 in
Overall Height
5-3/16 in
Swivel Radius
3-1/4 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Hi-Temp Phenolic
Caster Brake Type
Pinch Style
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
Rockwell 102 E
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Red
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Tread
Standard
Standards
RoHS, ICWM, NSF
Tread Color
Red
Frame Finish
Stainless Steel
Replacement Wheel
Mfr. No. P-HRP-040x013/038G
Includes
Pinch Type Brake
Application
High Temperature, Food Industry / Bakeries
Caster Brake Included
Yes
Extended Lead
No
Load Rating Range
Light Duty
Series
P12X Series
Swivel Raceway Type
Double Ball
ESD Conductive
No
Wheel Core Material
Phenolic
Load Capacity
220 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Operating Temperature Range
-65 Degrees To 500 Degrees F

Description

Ctr,Stnls Stl Swvl Plt,Phnolc,220 lb.,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.