Kingpin Castr, Swivl, Hollow, TPR, 90 lb., TL
Mfr # P6S-RP020G-H-TB
Zoro # G0237673
product price:Â $5.85
/ea
Sold in multiples of 2 for $11.70
Key Features
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Wheel Dia.
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P6S-RP020G-H-TB
Zoro #
G0237673
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
2 in
Wheel Width
11/16 in
Overall Height
2-3/4 in
Swivel Radius
2 in
Description
Kingpin Castr,Swivl,Hollow,TPR,90 lb.,TL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.