Shop PEGASUS

Cstr, Stainls, Swvl Plate, Urethane, 550 lb.

  • Mfr # P21SX-URPW040K-14
  • Zoro # G0250894

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Tread
Standard
Standards
RoHS, ICWM, NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P21SX-URPW040K-14
Zoro #
G0250894
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8 in
Wheel Dia.
4 in
Wheel Width
2 in
Swivel Radius
3-3/8 in
Mounting Plate Thickness
0.236 in
Mounting Plate Size
4 in x 4-1/2 in

Details

Item
Cstr,Stainls,Swvl Plate,Urethane,550 lb.
System of Measurement
Inch
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Tread
Standard
Standards
RoHS, ICWM, NSF
Tread Color
Red
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Brake Included
No
Caster Mounting Type
Plate
Core Color
White
Replacement Wheel
Mfr. No. P-URPW-040x020/050R
Caster Brake Type
No Brake Included
Caster Sub-Type
Swivel
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Extended Lead
No
Caster Frame Material
Stainless Steel
Wheel Core Material
Polypropylene
Load Rating Range
Medium Duty
Includes Thread Guards
No
Accessories
Optional: P-DL21X-14 (Directional Lock)
Load Capacity
550 lb
Number of Mounting Holes
4
Series
P21X Series
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
ESD Conductive
No
Wheel Bearing Type
Roller
Wheel/Tread Material
Polyurethane
Wheel Hardness Rating
50-60 Shore D
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Stainls,Swvl Plate,Urethane,550 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.