
Kingpinless Swivel, 6 x 3 in Wheel, PK4
Mfr # P27S-D060R-18-SET
Zoro # G613355730
product price: $706.99
/pk 4, $176.75/ea
Free Shipping & Returns
Key Features
Wheel Bearing Type
Roller
Wheel Dia.
6 in
Wheel/Tread Color
Silver
Inside Bolt Hole Spacing
3-3/8" x 5-1/4" slotted to 4-1/8" x 6-1/8"
Frame Finish
Carbon Steel, Zinc Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P27S-D060R-18-SET
Zoro #
G613355730
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
6 in
Mounting Height
8 in
Wheel Width
3 in
Mounting Plate Size
5-1/4" x 7-1/4"
Details
Item
Caster Set
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Inside Bolt Hole Spacing
3-3/8" x 5-1/4" slotted to 4-1/8" x 6-1/8"
Frame Finish
Carbon Steel, Zinc Finish
Load Capacity
8,000 lbs.
Caster Mounting Type
Top Plate
Wheel/Tread Material
Ductile Iron
Description
Kingpinless Swivel,6 x 3 in Wheel,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.