Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phenolic Wheel, 4" x 2", Plain Bore

  • Mfr # P-PH-040X020/119G

  • Zoro # G0254604


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Number of Wheels
1
Extended Lead
No
Non-Marking
Yes
Hub Width
2-3/16 in
Tread Shape
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-PH-040X020/119G
Zoro #
G0254604
UPC #
-
Country of Origin
China

Dimensions

Hub Width
2-3/16 in
Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1-3/16 in

Details

Item
Wheel
Number of Wheels
1
Extended Lead
No
Non-Marking
Yes
Tread Shape
Standard
Caster Product Group
Wheels
Application
Retail, Industrial, Commercial
Wheel Core Material
Phenolic
Wheel/Tread Hardness
Rockwell 102 E
Core Color
Black
Caster Wheel Bearings
Plain
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
800 lb
System of Measurement
Inch
Caster Temp. Range
-40 Degrees To 250 Degrees F
Tread
Standard
Caster Wheel/Tread Material
Phenolic
Caster Load Rating Range
Medium-Heavy Duty
Tread Color
Black
ESD Conductive
No
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P-PH-040X020/119G
Includes Thread Guards
No
Spanner Bushing
Not Included
Series
P-PH Series

Description

Phenolic Wheel,4 In. x 2 In.,Plain Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.