Swivel Stem Caster, Blk Plyprpyln, 130 lb., Brk

  • Mfr # P5S-PB040G-ST2-SB

  • Zoro # G0236319


product price:  $9.25
/ea
Sold in multiples of 2 for $18.50

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5S-PB040G-ST2-SB
Zoro #
G0236319
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1 in
Caster Thread Size
1/2"-13
Stem Dia.
1/2 in
Overall Height
4-7/8 in
Wheel Dia.
4 in
Swivel Radius
3-5/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Standards
RoHS, ICWM
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Mounting Type
Threaded Stem
Caster Product Group
Swivel Caster With Brake
Core Color
Black
Caster Wheel/Tread Material
Polypropylene
Caster Sub-Type
Swivel
Tread
Standard
Caster Brake Included
Yes
Includes
Pinch Type Brake
System of Measurement
Inch
Caster Load Rating Range
Light Duty
Caster Raceway
Double Ball
Caster Wheel Bearings
Plain
Tread Color
Black
Frame Finish
Zinc Plated
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Wheel/Tread Hardness
60-70 Shore D
Series
P5 Series
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Caster Break Type
Pinch Type
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
130 lb
Includes Thread Guards
No
ESD Conductive
No

Description

Castr,Swvl Stm,Blk Plyprpyln,130 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.