Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Plate Swivel Caster 4-1/2x6-1/4 in

  • Mfr # P25S-NMB080K-16

  • Zoro # G315573852


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Zinc-plated Steel, Machined Nylon
Wheel Dia.
8 in
Wheel Width
2 In
Wheel Bearing Type
Prec. ball
Mounting Plate Size
4-1/2 in x 6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-NMB080K-16
Zoro #
G315573852
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 In
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Bolt Dia.
3/8 in

Details

Item
Top Plate Swivel Caster 4-1/2x6-1/4 in
Wheel/Tread Material
Zinc-plated Steel, Machined Nylon
Wheel Bearing Type
Prec. ball
Frame Finish
Zinc-Plated
Color
Silver/Black
Wheel Type
Impact Resistant Nylon
Load Capacity
1500 lb
Wheel Core Material
Impact Resistant Nylon

Description

Top Plate Swivel Caster 4-1/2x6-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.