Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Plate Swivel Caster, 4x4-1/2 in

  • Mfr # P21S-PRP060R-14-WB

  • Zoro # G415574902


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Zinc-plated Steel, Thermoplastic Rubber on Polypropylene
Wheel Dia.
6 in
Wheel Width
2 In
Wheel Bearing Type
Roller
Mounting Plate Size
4 in x 4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PRP060R-14-WB
Zoro #
G415574902
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 In
Mounting Plate Size
4 in x 4-1/2 in
Mounting Bolt Dia.
3/8 in

Details

Item
Top Plate Swivel Caster,4x4-1/2 in
Wheel/Tread Material
Zinc-plated Steel, Thermoplastic Rubber on Polypropylene
Wheel Bearing Type
Roller
Frame Finish
Zinc-Plated
Wheel Type
Elastisoft Thermoplastic Rubber Tread
Color
Silver/Grey/Beige
Load Capacity
500 kg
Wheel Core Material
Polypropylene

Description

Top Plate Swivel Caster,4x4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.