Zoro Homepage

Wheel, Gray TPR, 4" x 1.25", Delrn Brg

  • Mfr # P-UP-040X013/031D

  • Zoro # G0253843


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Wheel Width
1-1/4 in
Fits Axle Dia.
5/16 in
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-UP-040X013/031D
Zoro #
G0253843
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/4 in
Fits Axle Dia.
5/16 in
Hub Width
1-7/16 in

Details

Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Item
Polyurethane Tread On Polypropylene Hub Wheel
Extended Lead
No
Caster Product Group
Wheels
Standards
RoHS, ICWM
System of Measurement
Inch
Replacement Wheel
Mfr. No. P-UP-040X013/031D
ESD Conductive
No
Wheel Core Material
Polypropylene
Load Capacity
190 lb
Number of Wheels
1
Wheel/Tread Hardness
50-60 Shore D
Caster Temp. Range
-15 Degrees To 160 Degrees F
Includes Thread Guards
No
Tread Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Wheel Bearings
Delrin
Tread Shape
Standard
Tread
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Series
P-UP Series

Description

Wheel,Gray TPR,4 In. x 1.25 In.,Delrn Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.