Zoro Homepage

Wheel, Red Urethan, 5" x 2", Prec Brg

  • Mfr # P-URPW-050X020/050K

  • Zoro # G0254141


product price: $42.99
/ea

Key Features

Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Medium-Heavy Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-URPW-050X020/050K
Zoro #
G0254141
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Medium-Heavy Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Included
Core Color
White
Non-Marking
Yes
Item
Polyurethane Tread On Polypropylene Hub Wheel
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Caster Product Group
Wheels
Number of Wheels
1
Wheel/Tread Hardness
50-60 Shore D
Replacement Wheel
Mfr. No. P-URPW-050X020/050K
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Load Capacity
660 lb
Tread Shape
Standard
Series
P-URPW Series
Extended Lead
No
System of Measurement
Inch
Wheel Core Material
Polypropylene
Caster Wheel Bearings
Precision Ball
Tread Color
Red
Tread
Standard
Includes Thread Guards
No
Caster Temp. Range
-15 Degrees To 160 Degrees F
Standards
RoHS, ICWM

Description

Wheel,Red Urethan,5 In. x 2 In.,Prec Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.