Zoro Homepage

Wheel, Red Urthan, 4" x 1.5", Delrn Brg

  • Mfr # P-URPB-040X015/038D

  • Zoro # G0253889


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Wheel Width
1-1/2 in
Fits Axle Dia.
3/8 in
Caster Load Rating Range
Medium-Heavy Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-URPB-040X015/038D
Zoro #
G0253889
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/2 in
Fits Axle Dia.
3/8 in
Hub Width
2-1/16 in

Details

Caster Load Rating Range
Medium-Heavy Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Included
Core Color
Black
Non-Marking
Yes
Item
Polyurethane Tread On Polypropylene Hub Wheel
ESD Conductive
No
Includes Thread Guards
No
System of Measurement
Inch
Series
P-URPB Series
Caster Product Group
Wheels
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Caster Temp. Range
-15 Degrees To 160 Degrees F
Wheel Core Material
Polypropylene
Tread Shape
Standard
Caster Wheel Bearings
Delrin
Load Capacity
350 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Tread Color
Red
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P-URPB-040X015/038D
Number of Wheels
1
Wheel/Tread Hardness
50-60 Shore D

Description

Wheel,Red Urthan,4 In. x 1.5 In.,Delrn Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.