Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, Rubr On Cst Iron, 6" x 2", Roler Brg

  • Mfr # P-RY-060X020/050R

  • Zoro # G0254589


product price: $15.19
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
2-3/16"
Fits Axle Dia.
1/2 in
Tread
Standard
Caster Wheel/Tread Material
Solid Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-RY-060X020/050R
Zoro #
G0254589
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2-3/16"
Fits Axle Dia.
1/2 in
Wheel Dia.
6 in
Wheel Width
2 in
Bore Dia.
1/2"
Hub Width
2-3/16 in

Details

Item
Natural Rubber Tread On Cast Iron Hub Wheel
Caster Load Rating Range
Light-Medium Duty
Tread
Standard
Caster Wheel/Tread Material
Solid Rubber
Load Rating
400 lb.
Wheel Bearings
Roller
Non-Marking
No
Application
Retail, Industrial, Commercial
Hub Material
Cast Iron
Tread Color
Black
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
System of Measurement
Inch
Core Color
Gray
Caster Temp. Range
-40 Degrees To 180 Degrees F
Wheel Core Material
Cast Iron
Series
P-RY Series
Standards
RoHS, ICWM
Caster Product Group
Wheels
Spanner Bushing
Included
Includes Thread Guards
No
Replacement Wheel
Mfr. No. P-RY-060X020/050R
Tread Shape
Standard
Wheel/Tread Hardness
65-70 Shore A
Caster Wheel Bearings
Roller
Number of Wheels
1
Extended Lead
No
Load Capacity
550 lb

Description

Wheel,Rubr On Cst Iron,6 In. x 2 In.,Roler Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.