Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, White, Nylon, 6" x 2", Prec Brg

  • Mfr # P-N-060X020/050K

  • Zoro # G0253651


product price: $29.29
/ea

Key Features

Wheel Dia.
6 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-N-060X020/050K
Zoro #
G0253651
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Nylon
Caster Wheel Bearings
Precision Ball
Core Color
White
Spanner Bushing
Included
Non-Marking
Yes
Item
Wheel
Extended Lead
No
Series
P-N Series
Caster Temp. Range
-20 Degrees To 250 Degrees F
Replacement Wheel
Mfr. No. P-N-060X020/050K
ESD Conductive
No
Caster Product Group
Wheels
Wheel/Tread Hardness
70-80 Shore D
Load Capacity
720 lb
Tread
Standard
System of Measurement
Inch
Wheel Core Material
Nylon
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread Color
White
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Standards
RoHS, ICWM
Tread Shape
Standard
Number of Wheels
1

Description

Wheel,White,Nylon,6 In. x 2 In.,Prec Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.