Zoro Homepage

Wheel, White, Nylon, 6" x 3", Prec Brg

  • Mfr # P-N-060X030/075K

  • Zoro # G0253749


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Fits Axle Dia.
3/4 in
Wheel Width
3 in
Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-N-060X030/075K
Zoro #
G0253749
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Fits Axle Dia.
3/4 in
Wheel Width
3 in
Hub Width
3-1/4 in

Details

Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Nylon
Caster Wheel Bearings
Precision Ball
Core Color
White
Spanner Bushing
Included
Non-Marking
Yes
Item
Wheel
Wheel Core Material
Nylon
ESD Conductive
No
System of Measurement
Inch
Tread
Standard
Extended Lead
No
Load Capacity
6170 lb
Caster Product Group
Wheels
Tread Shape
Standard
Replacement Wheel
Mfr. No. P-N-060X030/075K
Includes Thread Guards
No
Tread Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P-N Series
Caster Temp. Range
-20 Degrees To 250 Degrees F
Number of Wheels
1
Standards
RoHS, ICWM
Wheel/Tread Hardness
70-80 Shore D

Description

Wheel,White,Nylon,6 In. x 3 In.,Prec Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.