Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, White, Nylon, 8" x 2", Prec Brg

  • Mfr # P-N-080X020/050K

  • Zoro # G0253624


product price: $43.99
/ea

Key Features

Wheel Dia.
8 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-N-080X020/050K
Zoro #
G0253624
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Nylon
Caster Wheel Bearings
Precision Ball
Core Color
White
Spanner Bushing
Included
Non-Marking
Yes
Item
Wheel
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
Caster Temp. Range
-20 Degrees To 250 Degrees F
System of Measurement
Inch
Includes Thread Guards
No
Caster Product Group
Wheels
Standards
RoHS, ICWM
Wheel/Tread Hardness
70-80 Shore D
Tread Color
White
Series
P-N Series
Extended Lead
No
Application
Retail, Industrial, Commercial, Corrosion Resistance
ESD Conductive
No
Replacement Wheel
Mfr. No. P-N-080X020/050K
Tread
Standard
Number of Wheels
1
Tread Shape
Standard
Load Capacity
880 lb

Description

Wheel,White,Nylon,8 In. x 2 In.,Prec Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.