Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whel, Black Neoprn, 100mm, Plain Bor, 175 lb

  • Mfr # P-SRP100X30/8G

  • Zoro # G0249862


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Wheel Width
30 mm
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Neoprene
Caster Wheel Bearings
Plain
Fits Axle Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-SRP100X30/8G
Zoro #
G0249862
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
100 mm
Wheel Width
30 mm
Fits Axle Dia.
5/16 in
Hub Width
1-1/4 in

Details

Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Neoprene
Caster Wheel Bearings
Plain
Spanner Bushing
Included
Non-Marking
Yes
Item
Crowned Neoprene Tread On Hub Shopping Cart Wheel
Application
Retail, Industrial, Commercial
Tread Color
Black
Replacement Wheel
Mfr. No. P-SRP100X30/8G
Number of Wheels
1
Tread Shape
Crowned
Extended Lead
No
Series
P-SRP Series
Tread
Crowned
Load Capacity
175 lb
Wheel/Tread Hardness
50-60 Shore D
Standards
RoHS, ICWM
Caster Temp. Range
-4 Degrees To 140 Degrees F
Wheel Core Material
Polypropylene
Includes Thread Guards
No
System of Measurement
Inch
Core Color
Gray
ESD Conductive
No
Caster Product Group
Wheels
Resistant To
High Chemical Resistance To Many Aggressive Substances

Description

Whel,Black Neoprn,100mm,Plain Bor,175 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.