Whl Cstr, Dual, Swivl Plat, Gry Rbr, 220 lb.

  • Mfr # P9S-SRP030K-P

  • Zoro # G0238330


product price: $16.59
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Neoprene
Caster Brake Type
No Brake Included
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9S-SRP030K-P
Zoro #
G0238330
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
2 x 7/8 in
Mounting Plate Size
2 in x 2-3/4 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
3/16 in
Overall Height
4-1/16 in
Swivel Radius
2-9/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Neoprene
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Crowned
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
1-5/8 in x 2-1/4 in
Inside Bolt Hole Spacing
1-5/8 in x 2 in
Caster Brake Included
No
Frame Finish
Zinc Plated
Tread Color
Gray
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial
Includes
Thread Guards
Tread
Standard
Extended Lead
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Load Capacity
220 lb
Includes Thread Guards
Yes
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Medium-Heavy Duty
ESD Conductive
No
Series
P9 Series
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Whl Cstr,Dual,Swivl Plat,Gry Rbr,220 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.