Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whl Cstr, Dual, Swvl Stem, Gray TPR, 220 lb.

  • Mfr # P9S-RP030K-S

  • Zoro # G0238559


product price: $20.69
/ea

Key Features

Tread Shape
Standard
Wheel Width
2 x 7/8 in
Application
Retail, Industrial, Commercial
Stem Length
45 mm
Non-Marking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9S-RP030K-S
Zoro #
G0238559
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 x 7/8 in
Stem Length
45 mm
Wheel Dia.
3 in
Overall Height
3-15/16 in
Swivel Radius
2-9/16 in

Details

Item
Swivel Low Profile Stem Caster
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
2
System of Measurement
Inch
Tread
Standard
Caster Brake Included
No
Caster Raceway
Double Ball
Standards
RoHS, ICWM
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Load Rating Range
Medium-Heavy Duty
Frame Finish
Zinc Plated
Tread Color
Gray
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Precision Ball
Caster Sub-Type
Swivel
Caster Mounting Type
Round Stem
Core Color
Gray
Includes
Thread Guards
Caster Wheel/Tread Material
Thermoplastic Rubber
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
220 lb
ESD Conductive
No
Wheel/Tread Hardness
85-95 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P9 Series
Includes Thread Guards
Yes
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Caster Break Type
No Brake Included

Description

Whl Cstr,Dual,Swvl Stem,Gray TPR,220 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.