Zoro Homepage

17" Laptop Case with Foam, Black

  • Mfr # IM2370

  • Zoro # G4742403


product price: $227.95
/ea
Free Shipping & Returns

Key Features

Fits
17 in Laptops
Color
Black
Material
Resin
Length
18 1/5 in
Width
12 1/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2370
Zoro #
G4742403
UPC #
825494003838
Country of Origin
Mexico

Dimensions

Length
18 1/5 in
Width
12 1/10 in
Depth
5 3/4 in
Overall Width
14 45/64 in
Overall Depth
5 51/64 in
Overall Height
20 in

Details

Item
Laptop Bag
Fits
17 in Laptops
Color
Black
Material
Resin
Includes
(2) Easy to Open Press, (2) Integrated Key Lockable Latches, (2) Padlockable Hasps, Valve, Handle, Integrated Lid Stay, Foam, Powerful Hinges, Pull Latches, Vortex
Number of Inside Pockets
0
Number of Outside Pockets
0
Product Type
Laptop Bag

Description

Laptop Bag, Fits 17 in Laptops, Color Black, Material Resin, Length 18 1/5 in, Width 12 1/10 in, Depth 5 3/4 in, Includes (2) Easy to Open Press, (2) Integrated Key Lockable Latches, (2) Padlockable Hasps, Valve, Handle, Integrated Lid Stay, Foam, Powerful Hinges, Pull Latches, Vortex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.