Classic Picnic Basket, Beige Canvas
- Mfr # 206-40-187-000-0
- Zoro # G316454839
Key Features
Specifications
Details
- MFR #
- 206-40-187-000-0
- Zoro #
- G316454839
- UPC #
- 99967458856
- Country of Origin
- China
- Item
- Classic Picnic Basket, (Beige Canvas)
- Color
- Beige
- Type
- Picnic Basket
Dimensions
- Length
- 16 in
- Width
- 12.2 in
- Height
- 7.87 in
Description
When you close your eyes and picture a willow wicker picnic basket with full picnic set for 2, durable lining, and English-inspired vintage styling with leatherette handles, youre totally picturing the Classic Picnic Basket for 2. This all inclusive picnic set features plates and silverware for two, a stainless-steel waiters style corkscrew secured to the lid, and two wine glasses and napkins secured in the body of the basket. Large enough to carry all the wine and cheese necessary for a romantic dream picnic, but small enough to make it easy to carry to your destination, this basket makes an ideal wedding present, anniversary gift, or just because token of affection.
- Handwoven wicker basket with fully-lined fabric interior
- Leatherette lid locking buckle and carry handle
- Includes 2 porcelain plates, 2 sets of stainless steel flatware, 2 wine glasses, 2 fabric napkins, and a stainless steel waiter's corkscrew
- Measures 16" x 12.2" x 7.87"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.