Shop PELICAN
See all product information
Create Account
Backpack, Black, 18 7/64 in H
- Mfr # PX18
- Zoro # G923781922
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Product Type
Laptop Backpack
Material
Cordura
Color
Black
Overall Depth
6 19/64 in
Includes
Compression Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PX18
- Zoro #
- G923781922
- UPC #
- 019428189013
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 6 19/64 in
- Overall Height
- 18 7/64 in
- Overall Width
- 10 5/8 in
Details
- Item
- Backpack
- Product Type
- Laptop Backpack
- Material
- Cordura
- Color
- Black
- Includes
- Compression Straps
- Features
- Compact and Practical, Durable Construction, Ergonomic Design, Secure Storage, Versatility, Weather Protection
- Number of Outside Pockets
- 2
- Number of Inside Pockets
- 4
Description
Backpack, Color Black, Material Cordura, Includes Compression Straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.