Backpack, Black; Yellow, 19 11/16 in H
- Mfr # PXPD25-PDSCMBO
- Zoro # G323781751
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Product Type
Laptop Backpack
Number of Outside Pockets
2
Number of Inside Pockets
4
Overall Height
19 11/16 in
Overall Depth
7 31/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PXPD25-PDSCMBO
- Zoro #
- G323781751
- UPC #
- 019428193829
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 19 11/16 in
- Overall Depth
- 7 31/64 in
- Overall Width
- 11 13/16 in
Details
- Item
- Backpack
- Product Type
- Laptop Backpack
- Number of Outside Pockets
- 2
- Number of Inside Pockets
- 4
- Color
- Black, Yellow
- Material
- Cordura
Description
Backpack, Color Black, Yellow, Material Cordura
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.