Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Backpack, Tool Backpack, Black S100

Backpack, Tool Backpack, Black (Discontinued)

  • Mfr # S100
  • Zoro # G1109269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100
Zoro #
G1109269
UPC #
-
Country of Origin
China

Dimensions

Width
10"
Height
18-1/2"
Length
13"

Details

Item
Tool Backpack
Color
Black

Description

The Pelican Products Inc. S100 Backpack is a high-quality tool bag designed to keep your tools organized and secure. The black backpack has a height of 18 1/2 in., length of 13 in. and width of 10 in.. It features an internal storage area that can hold up to a 17" laptop, which can be secured using the included watertight laptop case. This backpack also has several compartments for storing other tools, such as wrenches, screwdrivers and sockets. It even comes with its own rain cover for added protection from the elements when you're on the go. If you need a reliable tool bag that will keep your belongings safe and secure, then look no further than the Pelican Products Inc. S100 Backpack with Watertight Laptop Case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.