This item is Discontinued.

Pelican Backpack, Urban Backpack with 15" Laptop Case, Blk, Black U100

Backpack, Urban Backpack with 15" Laptop Case, Blk, Black (Discontinued)

  • Mfr # U100
  • Zoro # G1112778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U100
Zoro #
G1112778
UPC #
-
Country of Origin
China

Dimensions

Height
19-1/2"
Length
13.6"
Width
12"

Details

Item
Urban Backpack with 15" Laptop Case,Blk
Color
Black

Description

If you're looking for a versatile backpack that can hold your 15" laptop, the Pelican Products Inc. U100 Urban Backpack with 15" Laptop Case is what you need. This black urban backpack has a height of 19 1/2 in., length of 13 6 in. and width of 12 in.. It comes complete with a main compartment, front zippered organizer and back mesh organizer to help keep your tools organized. The top load design allows easy access to your gear and equipment. A padded laptop sleeve helps protect your device from bumps and scratches while on the go. With its unique design, the Pelican Products Inc. U100 Urban Backpack with 15" Laptop Case is just what you need to stay organized while traveling or commuting to work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.