Pelican
Black Led 161 lm
Mfr # 020100-0101-110
Zoro # G1112638
Sold in multiples of 6 for $391.50
$391.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 161
- Number of Batteries 3
- Flashlight Battery Size C
- Flashlight Battery Type Alkaline
- Body Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- LITEZALL Rechargeable Pivot Work Light (LA-PVTWLRCH-12)
- ENERGETIC LIGHTING 8.5 Watt60 Watt Equivalent, A19 LED, 3000K, Non-Dimmable Light Bulb, E26 Standard Base, 24PK (YGA03C54-830-24P)
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6050e-2)
- PELICAN Handheld Lights, Spot Beam, Aluminum (7000)
- PELICAN Yellow No Led 130 lm (3315CC)
- PELICAN Yellow No Led Industrial Handheld Flashlight, 183 lm (2410C)
- PELICAN High Visibility Yellow Led 162 lm (033250-0102-245)
- PELICAN Flashlight, AA Battery, Black, Aluminum (023600-110)
- PELICAN Yellow No Led Industrial Handheld Flashlight, 160 lm (3315C)
- FENIX LIGHTING Industrial Handheld Flashlight, 6 1/8" L (WF26R)
- Pelican Handheld Flashlights