Shop All Hard Case Storage
Pelican
Black Protective Case, 19"L x 15.2"W x 9"D
Mfr # IM2450
Zoro # G4786862
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Double Layer Soft Grip Handle, Pick-N-Pluck Foam, Two Padlockable Hasps, Vortex(R) Valve
- Material Plastic
- Features Lightweight, Watertight, Crushproof, Dustproof
- Overall Depth 9 in
Product Information
- Brand Pelican
- MFR # IM2450
- Zoro # G4786862
- UPC # 825494005351
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9 in |
Overall Length | 19 1/4 in |
Overall Width | 15 1/4 in |
Inside Length | 18 in |
Inside Width | 13 in |
Inside Depth | 8 3/8 in |
Width | 15.2" |
Depth | 9" |
Padlock Hole Diameter | 1/4 in |
Bottom Depth | 6 3/8 in |
Lid Depth | 2 in |
Details
Description
Protective Case, Bottom Depth 6 3/8 in, Closure Type Padlock; Press and Pull, Color Black, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 8 3/8 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 9 in, Overall Length 19 1/4 in, Overall Width 15 1/4 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO PLIER NEEDLE NOSE LONG RE (PO241G)
- DRILLCO Metric Bottoming Tap, 24mmx3.0, 3PK (28E240AB)
- EAZYPOWER Slotted Bit, No. 2/8-10, 2" (13355)
- J.W. WINCO GN351.1-19-19-1/4X20-55 Rubber Bumper 2 Threaded Studs (351.1-19-19-1/4-55)
- PELICAN Black Protective Case, 21.96"L x 13.9"W x 7.49"D (1525AIR)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19.3"D (IM3075)
- PELICAN Black Protective Case, 37-1/2" L x 27.13" W x 14.37" D (1730-000-110)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.4"D (1520-001-240)
- PELICAN Black Protective Case, 32.6"L x 18.40"W x 11"D (1615AIRNF)
- PELICAN Black Protective Case, 31.59"L x 20.47"W x 12.4"D (1650NF)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-010YL-0A0)
- Pelican Hard Case Storage