Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 21.6"L x 17-1/4"W x 4.87"D

  • Mfr # 1495CC#1

  • Zoro # G6221311


product price: $359.95
/ea
Free Shipping & Returns

Key Features

Includes
(3) Dial Combination Lock
Color
Black
Material
Plastic, Rubber
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Crushproof, Dustproof, Watertight
Handle Style
Folding, Over-Molded Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1495CC#1
Zoro #
G6221311
UPC #
019428076368
Country of Origin
United States

Dimensions

Inside Depth
3.8125 in
Exterior Depth
4.875 in
Inside Length
18 7/8 in
Overall Depth
4.87"
Exterior Width
17.25 in
Inside Width
13 1/8 in
Overall Length
21.62"
Overall Width
17-1/4"
Exterior Length
21.62 in
Exterior Height
4.87 in
Inside Height
3.81 in

Details

Includes
(3) Dial Combination Lock
Color
Black
Material
Plastic, Rubber
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Crushproof, Dustproof, Watertight
Handle Style
Folding, Over-Molded Handle
Standards
DEF STAN 81 41, MIL STD 810G
Mfr. Series
Pelican Classic
Water Tight Up To
1m for 30 min
Water and Air Tight O-Ring
Polymer
Item
Protective Case
Construction
Copolymer Polypropylene
Case Type
Carrying Case
Product Type
Protective Case
IP Rating
IP67
Lock Type
Padlockable
Handle Material
Rubber
For Cylinder Volume
0.55 cu ft
Carrying Type
Shoulder Strap
For Use With
Laptop
Closure Type
Latch
Housing Material
Polypropylene
Volume Capacity
0.55 cu ft
Foam Design
Dividers
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
1495CC#1
Includes Foam Insert
Foam Insert Not Included

Description

Protective Case, Closure Type Latch, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Dividers, Handle Style Folding, Over-Molded Handle, Includes Foam Insert Foam Insert Not Included, Inside Depth 3.8125 in, Inside Length 18 7/8 in, Inside Width 13 1/8 in, Material Plastic, Rubber, IP/NEMA Rating IP67, Standards DEF STAN 81 41, MIL STD 810G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.