Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 37-1/2"L x 27.13"W x 14.3"D

  • Mfr # 1730NF

  • Zoro # G7678124


product price: $579.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Deep Stackable Cleats, Fold Down Handles, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Color
Black
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Number of Wheels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1730NF
Zoro #
G7678124
UPC #
019428080723
Country of Origin
United States

Dimensions

Inside Depth
12 1/2 in
Overall Width
27 1/8 in
Overall Depth
14 3/8 in
Bottom Depth
10 in
Inside Length
34 in
Overall Length
37 1/2 in
Inside Width
24 in
Lid Depth
2 1/2 in
Width
27.1"
Depth
14.4"
Height
37.5"
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Deep Stackable Cleats, Fold Down Handles, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Color
Black
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Item
Protective Case
Number of Wheels
2
Handle Style
Folding
Standards
IP67 (1m Submersion for 30 min)
Load Capacity
416 lb
Case Type
Rolling Case
Handle Style - Protective Cases
Folding
Mfr. Series
1730
Volume Capacity
5.9 cu ft
Foam Material
None
Weight
30 lb
Includes Foam
No
Wheel Type
Rigid
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
210 Degrees F
Latch
Double Throw
Water and Air Tight O-Ring
Polymer
Finish
Unfinished
Application
Multipurpose
Pressure Valve Type
Automatic
Resistant To
Crush, Dust, Water
Caster Type
Rigid
Minimum Operating Temperature
-40 Degrees F
Closure Type
Double Throw
Maximum Operating Temperature
210 Degrees F
Includes Foam Insert
Foam Insert Not Included
Series
1730
IP/NEMA Rating
IP67
Weight Capacity
416 lb
Mobility
Mobile
Number of Latches
8
Application/Usage
Multipurpose
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 10 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 12 1/2 in, Inside Length 34 in, Inside Width 24 in, Lid Depth 2 1/2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 8, Number of Wheels 2, Overall Depth 14 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.